Beli msa scba di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MSA Self-Contained Breathing Apparatus
    BARU
    Mulai

    Rp35.999.900

    MSA Self-Contained Breathing Apparatus
    Deskripsi:
    Overall, the M1 breathing apparatus represents the most advanced, ergonomic and modular SCBA system on the market which was designed and developed side-by-side with firefighters. This all-new breathing apparatus platform includes several innovative and customizable features that help to enhance hygiene and improve comfort.Part Numbers :10248005 – Backplate with fixed LDGV and Holder, Fixed Waistblet, Advance harness10202909 – G1 Facepiece (Medium) Poly Coated Lens, Hycar Inner, 5-point Rubber Head Harness with Rubber Neck Strap.10162332 - BTIC Composite cylinder 6.8-300 bar w/o gauge, 15 yr10126797 – SCBA Standard Carry Case (Hardcase)
  2. Endlessafe Self-Contained Breathing Apparatus (SCBA) (Tabung Oksigen Pemadam)
    Mulai

    Rp8.899.900

    Endlessafe Self-Contained Breathing Apparatus (SCBA) (Tabung Oksigen Pemadam)
    Deskripsi:
    Self Contained Breathing Apparatus atau disingkat SCBA merupkan alat bantu pernafasan yang biasa digunakan dalam keadaan darurat. SCBA merupakan salah alat yang perlu di sediakan di setiap gedung, sehingga apabila ada kejadian kebakaran yg membuat kondisi sulit bernafas penghuni gedung tersebut bisa menggunakannya.
    atribut:
    • Size (L): 6.8
    • Material: Alluminium Alloy
    • Working Pressure (MPa): 30
    • Air Deposito (L): 2040
    • Duration (minute): 50-61
  3. MSA SCBA (Respirator)
    Mulai

    Rp46.999.900

    MSA SCBA (Respirator)
    atribut:
    • Type: EN Standard (Type II)
    • High Pressure Connection (bar): 300
  4. HONEYWELL Self Contained Breathing Apparatus (SCBA) (Tabung Oksigen Pemadam)
    Mulai

    Rp24.999.900

    HONEYWELL Self Contained Breathing Apparatus (SCBA) (Tabung Oksigen Pemadam)
    Deskripsi:
    Honeywell T8000 SCBA-805MLK-T adalah Self-Contained Breathing Apparatus (SCBA) yang dirancang untuk menyediakan produk keamanan yang unggul dan efektif untuk perlindungan pernapasan dalam pemadaman kebakaran dan penggunaan industri yang sesuai dengan EN137, Klasifikasi Tipe II. The SCBA T8000 SCBA-805MLK-T dari Honeywell memahami keadaan Petugas Pemadam Kebakaran dalam kondisi panas tinggi. Petugas pemadam kebakaran membutuhkan perlindungan terbaik terhadap keadaan tak terduga yang berbahaya bagi kehidupan atau kesehatan.
    atribut:
    • Volume (L): 6.8
    • Backplate: Flame Retardant Polyramid-Fibre Glass
    • Harness: Nomex + Kevlar
    • Clynder Strap: Nomex
    • Demand Valve: PBT/PC Dilapasi Rubber
    • Skirt and Inner Mask Material: EPDM
    • Cylinder: Composite with Alumunium Liner
    • Product Number: SCBA-805MLK-T
    • Visor: PC class 3 with Anti-Scratch
  5. MSA SCBA Backframe Assemblies
    Mulai

    Rp48.999.900

    MSA SCBA Backframe Assemblies
    Deskripsi:
    These MSA SCBA (self-contained breathing apparatus) backframe assemblies hold SCBA air cylinders. A rigid frame holds the cylinder secure. Shoulder straps support the weight of the cylinder and straps keep hoses and wires in place. A belt at the waist helps support the weight to alleviate pressure on the shoulders.
    atribut:
    • UNSPSC: 46182004
    • Standards: NFPA 1981, 1982, 2016; NIOSH Approved
    • Includes: Carrier and Harness Assembly; Chest Strap; Lumbar Pad; Shoulder Straps; Waist Belt
    • Compatible with Brand: MSA
    • Compatible with Grainger Part Number: 2YRE7; 2YRE8; 9K979
    • Backframe Material: Nylon
    • Compatible with Manufacturer Part Number: 10127944-SP; 10127945-SP; 10127946-SP
    • Compatible with Series: FireHawk M7XT
    • Cylinder Pressure (psi): 4500
    • Harness Material: Kevlar
    • System Type: SCBA System
  6. TONATA SCBA Breathing Apparatus
    Mulai

    Rp7.599.900

    TONATA SCBA Breathing Apparatus
    Deskripsi:
    SCBA Breathing Apparatus 6L Tonata / Steel 6 LtrSelf Contained Breathing Apparatus SCBA merupakan alat bantu pernafasan. Alat ini digunakan pada saat melakukan pekerjaan seperti penyelamatan pada saat terjadi kebakaran. Juga dapat digunakan pada saat melakukan pekerjaan yang berada dilokasi yang terpapar gas bebahaya. Selain digunakan untuk alat bantu pernafasan ketika penyelamatan kebakaran dan paparan gas berbahaya, SCBA juga dapat digunakan sebagai alat keselamatan kapal atau Marine Safety.Dilengkapi alat pengingat apabila tekanan oksigen menipisInclude :Full Face Mask, Selang, Tabung ( sudah dengan isi ), manual book, Box Hard Case, dan Certificate.
  7. HIPROTECT Self Contained Breathing Apparatus
    Mulai

    Rp8.399.900

    HIPROTECT Self Contained Breathing Apparatus
    Deskripsi:
    -Self Contained breathing apparatus membantu untuk melakukan pernafasan terutama ketika dalam keadaan atau peristiwa berbahaya. Alat ini dibuat untuk penggunaan di darat dan juga di bawah air.-Sertifikat ccs atau ce
    atribut:
    • Material: Steel
    • Pressure (MPa): 30
    • Air Deposit (L): 1800
    • Alarm Pressure (MPa): 5 to 6
    • Variable Include: Fullface, Backing, Gas Cylinder, Medium Pressure Pipe Assembly, Hight Pressure Connector, Possitive Pressure Air Control Device, Pressure Relief Valve Assembly.
    • Color: Yellow
    • Dimensions (cm): 43x71x29
    • Size (L): 6
  8. MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp319.900

    MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)
    Deskripsi:
    The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction – so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.
    atribut:
    • Approval: ANSI/ISEA Z89,1-2009 (Kelas E,Tipe I), CSA Z941,1-2005 (Kelas E, Tipe I)
    • Impact Protection: Top Impact (Type 1)
    • Includes Chinstrap: No
    • Material: Shell Polyethylene
    • Ventilation: Non-Vented
  9. Kaen Breathing Apparatus SCBA
    Mulai

    Rp5.599.900

    Kaen Breathing Apparatus SCBA
    atribut:
    • Air Deposit (L): 2040
    • Cylinder Material: Steel
    • Include: Full face mask, Backing, Gas cylinder, valve, medium pressure pipe, assembly, High-pressure connector, Positive pressure air control device, pressure relief valve assembly, box
    • Period (minute): 50-60
    • Standard Certificate: CE EN 14593-1
    • Volume (L): 6
    • Working Pressure (MPa): 30
  10. Draeger Breathing Apparatus SCBA
    Mulai

    Rp43.999.900

    Draeger Breathing Apparatus SCBA
    Deskripsi:
    The Drager PSS 3000 is a high performing breathing apparatus for firefighters. Combining comfort with exceptional pneumatic performance, it is designed for applications where simplicity and ease of use are key essentials. Lightweight yet robust, and easy to don, this advanced breathing apparatus provides dependable breathing protection.Components:1) PSS3000 Backplate c/w Lung Demand Valve (LDV) and EVA Padded harness with Aramid webbing2) Carbon Composite Cylinder Completely with EFV Valve for protection and pressure gauge (to monitor the pressure inside the cylinder)3) FPS7000 Facemask with 5-point harness with a large contact surface area at the back of the head4) SCBA Box: Hard case plastic molding
  11. MSA (Local) Safety Helmet with Fas-Trac Suspension and Chinstrap (Helm Proyek)
    Mulai

    Rp109.900

    MSA (Local) Safety Helmet with Fas-Trac Suspension and Chinstrap (Helm Proyek)
    Deskripsi:
    Helm MSA Lokal bersertifikat SNI telah melewati uji coba penelitian sesuai standar yg telah ditetapkan untuk keselamatan kerja.REG IDM 000206153 Helm Keselamatan Industri No.Sert : 3759.671 / 13.340 / XI / 2017Certificate KAN (Komite Akreditasi Nasional)Uji Redam Kejut Untuk Perlambatan Yang Diteruskan Pola Kepala Uji- Suhu Rendah -10 C, 4 Jam : Maks 100 G : Hasil 53,2 G- Suhu Tinggi (50 2)C, 4 Jam : Maks 100 G : Hasil 55,6 G- Kondisi lembab (20 2)C, Laju semprot 1 L / Menit 4 jam : Maks 100 GUji penetrasi -20C selama 4 jam beban pemukul 3 KG tinggi 1000 M : Hasil tidak menyentuh pola kepala uji dan tidak tembusKetahanan nyala api selama 5 detik : Hasil tidak terbakarUji isolasi listrik kebocoran arus listrik pada tegangan 440V-1200V,60HZ : Maks 1,2 MA : Hasil 0,3 MAUji kekakuan arah samping : Pembebanan melintang dari 100N hingga 430N selama 30 selama 30 detik- Deformasi arah samping : Maks 40 (mm) : Hasil 38 (mm)- Deformasi sisa : Maks 15 (mm) : Hasil 7 (mm)
    atribut:
    • Approval: SNI ISO 3873:2012 LSPr-013-IDN, ISO 9001 : 2015
    • Material: Polypropylene
  12. Draeger SCBA-Pas Lite
    Mulai

    Rp4.499.900

  13. Kaen Breathing Apparatus
    Mulai

    Rp5.499.900

    Kaen Breathing Apparatus
    atribut:
    • Working Pressure (MPa): 30
    • Working Pressure (Bar): 300
    • Standard: CE EN 14593-1
  14. MSA V-Gard Safety Helmet (Helm Proyek)
    16%
    Mulai

    Rp149.900

    MSA V-Gard Safety Helmet (Helm Proyek)
    Deskripsi:
    MSA V-Gard hard hat known for comfort, quality and durability. The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction-so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.
    atribut:
    • Type: On Cap
  15. Non Brand Road Barrier (Barikade Jalan)
    Mulai

    Rp1.199.900

    Non Brand Road Barrier (Barikade Jalan)
    Deskripsi:
    Pembatas jalan digunakan khusus untuk membatasi jalan pada lalu lintas yang macet dan juga digunakan sebagai penghalang jalan
  16. 3M Full Facepiece Reusable Respirator (Masker Respirator)
    Mulai

    Rp3.099.900

    3M Full Facepiece Reusable Respirator (Masker Respirator)
    atribut:
    • Accessories: Yes
    • Cartridge or Filter Included: No
    • Clip-on Welding Shield: No
    • Compatible with 3M PAPR Systems: Yes
    • Compatible with 3M Supplied Air System: Yes
    • Compatible with Welding Shield: No
    • Connection Type: Bayonet
    • Cool Flow Exhalation Valve: Yes
    • Drop-down Feature: No
    • Enhanced Comfort: Yes
    • Enhanced Durability: No
    • Exhalation Valve: Yes
    • Eye Protection: Yes
    • Facepiece Type: Full Facepiece Reusable
    • Feature: Dual Airline Supplied Air Compatible, Large Lens for Enhanced Field of View
    • Harness Type: 4 point
    • Harness Type‎: 4 points
    • Hazard Type: Mold, Silica
    • Headgear Type: Full Facepiece
    • Maintenance Free: No
    • Material: Silicone, Thermoplastic Elastomer (TPE)
    • Primary Material: Silicone/Thermoplastic Elastomer
    • Product Series: 6000
    • Product Type: Full Facepiece
    • Purpose: Full Facepiece Respirators
    • Range: Better
    • Recommended Industry: Construction, Design & Construction, Food & Beverage Manufacturing, General Manufacturing, Heavy Industrial, Industrial Maintenance, Marine, Mining, Oil & Gas, Pharmaceutical, Transportation
    • Silicone Faceseal: Yes
    • Six-point Head Harness: No
    • Size: Medium
    • Speaking Diaphragm: No
    • Suspension Type: 4 Point Strap
Daftar Harga msa scba Terbaru October 2026
MSA Self-Contained Breathing ApparatusRp35.999.900
Endlessafe Self-Contained Breathing Apparatus (SCBA) (Tabung Oksigen Pemadam)Rp8.899.900
MSA SCBA (Respirator)Rp46.999.900
HONEYWELL Self Contained Breathing Apparatus (SCBA) (Tabung Oksigen Pemadam)Rp24.999.900
MSA SCBA Backframe AssembliesRp48.999.900
TONATA SCBA Breathing ApparatusRp7.599.900
HIPROTECT Self Contained Breathing ApparatusRp8.399.900
MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)Rp319.900
Kaen Breathing Apparatus SCBARp5.599.900
Draeger Breathing Apparatus SCBARp43.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait